D50ATB17H
Description
D50ATB17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT DOUBLE BORE FOR 1610 BUSH
Part # D50ATB17H
BDI # 607824
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30355
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
60BTB17
Description
60BTB17 ROLLER CHAIN SPROCKET ; 3/4" P 17T BORE FOR 1610 BUSHING
Part # 60BTB17
BDI # 623407
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32176
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed