Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | With Inner Ring | Gap Seal
Global Part Number GPN:
239755
KRV19-PP-A
Description
KRV19-PP-A STUD TYPE TRACK ROLLER ; 19MM X 8MM DBL
Part # KRV19-PP-A
BDI # 18314268
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
240009