50B17F
Description
50B17F IDLER CHAIN SPROCKET ; 1" BORE 50 CHAIN 17T NDL BRG
Part # 50B17F
BDI # 21436884
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.719
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
50BTB17H
Description
50BTB17H ROLLER CHAIN SPROCKET ; 50 17 TEETH 1 ROW HT
Part # 80063303
BDI # 20642499
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed