NS7700-16T-1-1/4IN-I-PA
Description
NS7700-16T-1-1/4IN-I-PA SPROCKET ; 614-62-12 MOLDED SPLIT NON RETURNABLE
Part # 10028569
BDI # 23130343
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore