102018.00
Description
102018.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 TEFC 115/208-230V 1PH
Part # 102018.00
BDI # 554112
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method:
Rigid
CESSWDM3710T
Description
CESSWDM3710T WASH DOWN AC MOTOR ; 7-1/2HP 213TC FRM 1800RPM 230/460VAC
Part # CESSWDM3710T
BDI # 125902
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
G25120-0808
Description
8G-8MB COUPLING ; 1/2" HOSE ID 7/8"-14 UNF THREAD
Part # 710013275
BDI # 1116145
B109;17X2820LD
Description
B109 ; 17X2820LD V-BELT ; 112IN BELT OC 0.66IN BELT W
Part # 90032109
BDI # 1121050
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
2846
Belt Style:
V-Belt
Belt Outside Length - Inch:
112
Belt Series:
B | 17X
Belt Width - Inch:
0.625
G25110-0606
Description
6G-6FP HOSE COUPLING ; MEGACRIMP FEMALE PIPE NPTF 5/PACK
Part # 710010525
BDI # 1112931