1MB21212BA116LG3
Description
1MB21212BA116LG3 AC MOTOR ; 15HP 3600RPM XP100 230/460V 254TCV
Part # 1MB21212BA116LG3
BDI # 22595283
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face