1MB21213BA116AG3

COMPARE

1MB21213BA116AG3

Description
1MB21213BA116AG3 AC MOTOR ; 230/460VAC 3PH 40HP 3600RPM 324TS

ABB NEMA

Part # 1MB21213BA116AG3

BDI # 21574343

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY