1MB21214AB216AG3
Description
1MB21214AB216AG3 AC MOTOR ; 100HP 1800RPM XP100 230/460V 405T
Part # 1MB21214AB216AG3
BDI # 22595397
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214CC116AG3
Description
1MB21214CC116AG3 AC MOTOR ; 100HP 1200RPM XP100 230/460V 444T
Part # 1MB21214CC116AG3
BDI # 22595433
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted