1MB21214AC116AG3
Description
1MB21214AC116AG3 AC MOTOR ; 60HP 1200RPM XP100 230/460V 404T
Part # 1MB21214AC116AG3
BDI # 22595401
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213CB116AG3
Description
1MB21213CB116AG3 AC MOTOR ; 60HP 1800RPM 3PH 4P 230/460 364T
Part # 1MB21213CB116AG3
BDI # 21580333
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted