140F26
Description
140F26 ROLLER CHAIN SPROCKET ; 140 CHAIN 26 TEETH 1 ROW
Part # 140F26
BDI # 615633
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
QD Bushing
Global Part Number GPN:
31271
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
QD Bushing
Global Part Number GPN:
31212
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed
100E26
Description
100E26 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 26T BORE FOR E BUSHING
Part # 100E26
BDI # 614342
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
QD Bushing
Global Part Number GPN:
31159
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
100BTB26
Description
100BTB26 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 26T BORE FOR 2517 BUSHING
Part # 100BTB26
BDI # 614255
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31921
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
100BTB26H
Description
100BTB26H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 26T B-HUB ONE SIDE
Part # 100BTB26H
BDI # 614256
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31922
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed