8MX-40S-62
Description
8MX-40S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186040
BDI # 1117427
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
8MX-40S-21
Description
8MX-40S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182040
BDI # 1117425
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
50BTB40
Description
50BTB40 ROLLER CHAIN SPROCKET ; 5/8" P 40T BORE FOR 2012 BUSHING
Part # 50BTB40
BDI # 621927
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32153
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Global Part Number GPN:
31384
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Rough Bore
14MX-40S-20
Description
14MX-40S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192040
BDI # 1094947
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed