CM3534
Description
CM3534 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 3PH 60HZ 56C 3413M TEFC F1
Part # CM3534
BDI # 126112
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face | Foot Mounted
CEM3558T
Description
CEM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 3530M TEFC F1
Part # CEM3558T
BDI # 125776
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.71
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
CM3538
Description
CM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56C 3416M TEFC F1
Part # CM3538
BDI # 126115
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Foot Mounted
EM3613T
Description
EM3613T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 3600RPM 230/460VAC
Part # EM3613T
BDI # 127353
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
VM3538
Description
VM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56C 3416M TEFC F1
Part # VM3538
BDI # 131167
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face