CDP3326

COMPARE

CDP3326

Description
CDP3326 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 1800RPM 180VDC NEMA TENV

BALDOR-RELIANCE

Part # CDP3326

BDI # 125582

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.94

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: SCR Drive
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY