4 8V 1250 F
Description
4 8V 1250 F V-BELT SHEAVE ; 4 GROOVES 12-1/2" OD BUSHED
Part # 4 8V 1250 F
BDI # 619359
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581684
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed