40B12
Description
40B12 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1/2" MIN PLAIN BORE
Part # 40B12
BDI # 620159
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Global Part Number GPN:
36141
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
80B12
Description
80B12 ROLLER CHAIN SPROCKET ; 1" P 12T 1" MIN PLAIN BORE
Part # 80B12
BDI # 625185
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
36363
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/8
Global Part Number GPN:
671605
Pressure Angle:
14.5
D40B12H
Description
D40B12H ROLLER CHAIN SPROCKET ; 1/2" P 12T 2 STRAND MPB HARDENED
Part # D40B12H
BDI # 607734
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Duplex Type
Global Part Number GPN:
30589
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
D35B12H
Description
D35B12H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B12H
BDI # 607686
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
Duplex Type
Global Part Number GPN:
30559
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore