CFSFU-8
Description
CF SFU 8 CAM FOLLOWER ; 8MM STUD X 19MM OD X 11MM W CST
Part # CFSFU8
BDI # 514164
Features
Roller Width - Inch:
0.433
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238174
CF8B
Description
CF8B CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH
Part # CF8B
BDI # 514038
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged
Global Part Number GPN:
238046