12X22X7 CRW1 R
Description
CRSEAL 12X22X7 CRW1 R SGL LIP SEAL ; 0.472MM SHAFT DIA 22MM HOUSING BORE
Part # 12X22X7 CRW1 R
BDI # 1413946
Features
Housing Bore - Millimeter:
22
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186269
6157 / 0.625X1.063X0.25 CRW1 R
Description
CRSEAL 6157 / 0.625X1.063X0.25 CRW1 R ; SGL LIP SEAL
Part # 6157
BDI # 1242116
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187041
85X105X10 CRW1 R
Description
CRSEAL 85X105X10 CRW1 R SGL LIP SEAL ; 3.346MM SHAFT DIA 105MM HOUSING BORE
Part # 85X105X10 CRW1 R
BDI # 1414158
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185384
80X100X10 CRW1 R
Description
CRSEAL 80X100X10 CRW1 R SGL LIP SEAL ; 3.15MM SHAFT DIA 100MM HOUSING BORE
Part # 80X100X10 CRW1 R
BDI # 1414154
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185202
14848 / 1.5X1.989X0.25 HMA22 R
Description
CRSEAL 14848 / 1.5X1.989X0.25 HMA22 R ; LIP SEAL
Part # 14848
BDI # 1242509
Features
Housing Bore - Millimeter:
50.521
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.989
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603277