135X165X14TC-BX
Description
135X165X14TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75020221
BDI # 879962
Features
Housing Bore - Millimeter:
165
Nominal Width - Millimeter:
14
Housing Bore - Inch:
6.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Global Part Number GPN:
637468
130X160X15ADL
Description
130X160X15ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 13016015ADL
BDI # 445188
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629018