61909-2RS1
Description
61909-2RS1 DEEP GROOVE BALL BRG ; 45MM BORE 68MM OD 12MM WD
Part # 61909-2RS1
BDI # 1421574
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1886
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R20ZZ
Description
R20ZZ DEEP GROOVE BALL BRG ; 1-1/4" BORE 2-1/4" OD 1/2" WD SR
Part # R20ZZ
BDI # 1403165
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4294
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W 61902-2RS1
Description
W 61902-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 28MM OD 7MM WD SR 2 SEALS
Part # W 61902-2RS1
BDI # 1308804
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6306 2RSJEM
Description
6306 2RSJEM DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD
Part # 6306 2RSJEM
BDI # 1265407
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2685
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
607-2RSH
Description
607-2RSH DEEP GROOVE BALL BRG ; 7MM BORE 19MM OD 6MM WD SR 2 SEALS
Part # 607-2RSH
BDI # 1417477
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No