17458 / 1.747X2.623X0.365 HMS14 E

COMPARE

17458 / 1.747X2.623X0.365 HMS14 E

Description
CRSEAL 17458 / 1.747X2.623X0.365 HMS14 E ; SGL LIP SEAL

SKF

Part # 17458

BDI # 1244176

Features

Housing Bore - Millimeter: 66.624
Nominal Width - Millimeter: 9.271
Housing Bore - Inch: 2.623
Solid or Split Seal: Solid
Lip Material: Ethylene Acrylic Elastomer

Shaft Diameter - Inch: 1.747
Shaft Diameter - Millimeter: 44.374
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603892

Price Inventory : Available to order
Loading Price
QTY