KRV19

COMPARE

KRV19

Description
KRV19 STUD TYPE TRACK ROLLER

INA

Part # KRV19

BDI # 1174951

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN: 239942

Price Inventory : Available to order
Loading Price
QTY
NATR6-X

COMPARE

NATR6-X

Description
NATR6-X CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA

INA

Part # NATR6-X

BDI # 1175566

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | With Inner Ring | Gap Seal
Global Part Number GPN: 239758

Price Inventory : Available to order
Loading Price
QTY
NATV6-PP

COMPARE

NATV6-PP

Description
NATV6-PP CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA

INA

Part # NATV6-PP-A

BDI # 1181651

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239795

Price Inventory : Available to order
Loading Price
QTY