CF10-1VBUU

COMPARE

CF10-1VBUU

Description
CF 10 1 VBUU CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST

IKO

Part # CF101VBUU

BDI # 513789

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement
Global Part Number GPN: 237799

Price Inventory : Available to order
Loading Price
QTY