6008 2RSNRJEM
Description
6008 2RSNRJEM DEEP GROOVE BALL BRG ; 40MM BORE 68MM OD 15MM WD
Part # 6008 2RSNRJEM
BDI # 1268154
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2089
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6004-2RSHNR
Description
6004-2RSHNR DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS
Part # 6004-2RSHNR
BDI # 1417461
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6212 2RSNRJEM
Description
6212 2RSNRJEM DEEP GROOVE BALL BRG ; 60MM BORE 110MM OD 22MM WD
Part # 6212 2RSNRJEM
BDI # 1268173
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2062
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6208 2RSNRJEM
Description
6208 2RSNRJEM DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD
Part # 6208 2RSNRJEM
BDI # 1268168
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2070
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6005-2RSHNR
Description
6005-2RSHNR DEEP GROOVE BALL BRG ; 25MM BORE 47MM OD 12MM WD SR 2 SEALS
Part # 6005-2RSHNR
BDI # 1417462
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes