40BS20 1 1/8
Description
40BS20 1 1/8 ROLLER CHAIN SPROCKET ; 1/2" P 20T 1-1/8" BORE
Part # 40BS20 1 1/8
BDI # 619634
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
33374
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40BS20HT 1
Description
40BS20HT 1 ROLLER CHAIN SPROCKET ; 1/2" P 20T HT 1" BORE
Part # 40BS20HT 1
BDI # 619641
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
33064
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40BS20 1
Description
40BS20 1 ROLLER CHAIN SPROCKET ; 1/2" P 20T 1" BORE
Part # 40BS20 1
BDI # 619631
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
33063
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
80B20
Description
80B20 ROLLER CHAIN SPROCKET ; 1" P 20T 1" MIN PLAIN BORE
Part # 80B20
BDI # 625201
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
36371
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
Bevel Pinion | 1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Global Part Number GPN:
666272
Pressure Angle:
20 Degree