GRG-HMQ821-7.5-H1-140-16
Description
GRG-HMQ821-7.5-H1-140-16 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # GRG8210550.16
BDI # 438910
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07