GRG-BMQ821-10-L-56
Description
GRG-BMQ821-10-L-56 WORM GEAR REDUCER ; NON-RETURNABLE 10:1 CI C-FACE RIGHT ANGL
Part # GRG8210111.00
BDI # 21834252
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
SS-BMQ826-60-R-56
Description
SS-BMQ826-60-R-56 WORM GEAR REDUCER ; NON-RETURNABLE 60:1 2.62" MTRZD QUILL
Part # S263002200
BDI # 21575960
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Direct Mounted