60SF60
Description
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING
Part # 60SF60
BDI # 623645
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
QD Bushing
Global Part Number GPN:
31072
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
23230 CC/W33
Description
23230 CC/W33 SPHR ROLLER BRG ; 150MM BORE 270MM OD 96MM WID SHAFT MOUNT
Part # 23230 CC/W33
BDI # 1418152
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
E60 ELEMENT OMEGA 7300050
Description
E60 ELEMENT OMEGA 7300050 ; 7300050 NON RETURNABLE
Part # 10287340
BDI # 18143291
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
HH932110-2
Description
HH932110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 12" OD 2-1/4" WD
Part # HH932110-2
BDI # 1357837
Features
Component:
Cup
Width - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Outside Diameter - Millimeter:
304.8
Other Features:
Heavy Duty
Global Part Number GPN:
650028
Precision Class:
Standard
Width - Inch:
2.25
Basic Number:
HH932110