CCFH 1 3/4 SB

COMPARE

CCFH 1 3/4 SB

Description
CCFH 1 3/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2161512000

BDI # 347087

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22591

Price Inventory : Available to order
Loading Price
QTY