Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
FLC08
Description
FLC08 LINEAR PLAIN BEARING ; 12.7MM BORE 22.225MM OD 31.75MM LEN
Part # FLC08
BDI # 21453566
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
1.25
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FLC12
Description
FLC12 LINEAR PLAIN BEARING ; 19.05MM BORE 31.75MM OD 41.275MM LEN
Part # FLC12
BDI # 21453570
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
1.625
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain