AD5 1/1 C F SP

COMPARE

AD5 1/1 C F SP

Description
AD5 1/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM

HUB CITY

Part # 0220-05407

BDI # 476746

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 5.753
Overall Width - Inch: 5.75

Price Inventory : In stock
Loading Price
QTY