3204 A-2RS1
Description
3204 A-2RS1 ANG CONTACT BALL BRG ; 20MMX47MMX20.6MM
Part # 3204 A-2RS1
BDI # 1250270
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258112
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7314 BECBY
Description
7314 BECBY ANG CONTACT BALL BRG ; 70MM BORE 150MM OD 35MM WD
Part # 7314 BECBY
BDI # 1265614
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257535
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3202 A-2ZTN9/C3
Description
3202 A-2ZTN9/C3 ANG CONTACT BALL BRG ; 15MMX35MMX15.875MM DOUBLE ROW
Part # 3202 A-2ZTN9/C3
BDI # 1250239
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258124
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7306 BECBY
Description
7306 BECBY ANG CONTACT BALL BRG ; 30MM BORE 72MM OD 19MM WD
Part # 7306 BECBY
BDI # 1265752
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257620
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7304 BECBY
Description
7304 BECBY ANG CONTACT BALL BRG ; 20MM BORE 52MM OD 15MM WD
Part # 7304 BECBY
BDI # 1418859
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257632
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)