CCFH 2 SB

COMPARE

CCFH 2 SB

Description
CCFH 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2201512000

BDI # 347099

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22603

Price Inventory : In stock
Loading Price
QTY
PLR-2-3/4

COMPARE

PLR-2-3/4

Description
PLR-2-3/4 PLAIN LOAD RUNNER ; 2-3/4" ROLLER DIA 1-11/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009519000

BDI # 737252

Features

Roller Width - Inch: 1.688
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239401

Price Inventory : In stock
Loading Price
QTY
CCFH 1 3/4 SB

COMPARE

CCFH 1 3/4 SB

Description
CCFH 1 3/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2161512000

BDI # 347087

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22591

Price Inventory : Available to order
Loading Price
QTY
CR-2-1/2-XBC

COMPARE

CR-2-1/2-XBC

Description
CR-2-1/2-XBC NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-2-1/2-XBC

BDI # 841162

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589721

Price Inventory : Available to order
Loading Price
QTY