LFR5201-12-2Z
Description
LFR5201-12-2Z CAM FOLLOWER BEARING ; DBL ROW GAP SEAL
Part # LFR5201-12-2Z
BDI # 18318140
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
CFS3V
Description
CFS3V CAM FOLLOWER BEARING ; 6MM ROLLER DIA 4MM ROLLER WIDTH
Part # CFS3V
BDI # 514148
Features
Roller Width - Inch:
0.157
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
6
Other Features:
Full Complement | Miniature
Global Part Number GPN:
238158
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238248