113586.00
Description
113586.00 WASHDOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 113586.00
BDI # 554678
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2-1.8/0.9 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
KNM3454
Description
KNM3454 GENERAL PURPOSE AC MOTOR ; 1/4HP 56C FRM 1800RPM 208-230/460VAC
Part # KNM3454
BDI # 129339
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face