5016 1 1/4
Description
5016 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 2-1/2" HUB DIA
Part # 5016 1 1/4
BDI # 622174
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
5016 1 1/2
Description
5016 1 1/2 CHAIN CPLG HUB ; 1-1/2" BORE 2-1/2" HUB DIA
Part # 5016 1 1/2
BDI # 622173
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
5018 1 1/2
Description
5018 1 1/2 CHAIN CPLG HUB ; 1-1/2" BORE 2-31/32" HUB DIA
Part # 5018 1 1/2
BDI # 622187
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
L110 1-3/8 5/16X5/32 KW
Description
L110 HUB 1-3/8 5/16X5/32KW ; 1-3/8" BORE 3.33" HUB DIA
Part # 68514411745
BDI # 1403114
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling