9983 / 1X1.752X0.25 CRWA1 V
Description
CRSEAL 9983 / 1X1.752X0.25 CRWA1 V SEAL
Part # 9983
BDI # 1298149
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603850
68X90X10 HMS5 V
Description
CRSEAL 68X90X10 HMS5 V SGL LIP SEAL ; VITON
Part # 68X90X10 HMS5 V
BDI # 1257058
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608811
7624 / 0.75X1.624X0.25 CRWA1 V
Description
CRSEAL 7624 / 0.75X1.624X0.25 CRWA1 V ; DBL LIP SEAL
Part # 7624
BDI # 1297094
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603327
68X90X10 HMSA10 V
Description
CRSEAL 68X90X10 HMSA10 V DBL LIP SEAL
Part # 68X90X10 HMSA10 V
BDI # 1257059
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608809
50X65X8 CRW1 V
Description
CRSEAL 50X65X8 CRW1 V SGL LIP SEAL ; 1.969MM SHAFT DIA 65MM HOUSING BORE
Part # 50X65X8 CRW1 V
BDI # 1243377
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183556