Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455018
Number of Rows of Rollers:
Single Row
6308/C3
Description
6308/C3 DEEP GROOVE BALL BRG ; 40MM BORE 90MM OD 23MM WD SR OPEN
Part # 6308/C3
BDI # 1416993
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2407
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
YAR 208-108-2F/VA228
Description
YAR 208-108-2F/VA228 INSERT BEARING
Part # YAR 208-108-2F/VA228
BDI # 1262106
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Global Part Number GPN:
564883
Mounting Method:
Set Screw
6307 JEM
Description
6307 JEM DEEP GROOVE BALL BRG ; SR 35MMX80MMX21MM OPEN
Part # 6307 JEM
BDI # 21480094
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2413
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6307-2RS
Description
6307-2RS DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD SR 2 SEALS
Part # 6307-2RS
BDI # 1424956
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing