T201-904A4
Description
T201-904A4 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/32" HGT
Part # T201-904A4
BDI # 1373750
Features
Height - Millimeter:
26.187
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.031
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
3720B-2
Description
3720B-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 15/16" WD
Part # 3720B-2
BDI # 1338410
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
97.942
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Flange Outside Diameter - Inch:
3.856
Outside Diameter - Millimeter:
93.269
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
650036
Precision Class:
Standard
Basic Number:
3720B
3729D-2
Description
3729D-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 2-1/16" WD
Part # 3729D-2
BDI # 1338420
Features
Component:
Double Cup
Width - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Outside Diameter - Millimeter:
93.269
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649258
Precision Class:
Standard
Width - Inch:
2.063
Basic Number:
3729
40BS21 1
Description
40BS21 1 ROLLER CHAIN SPROCKET ; 1/2" P 21T 1" BORE
Part # 40BS21 1
BDI # 619651
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
33066
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
TRB-4458
Description
TRB-4458 THRUST WASHER ; 2-3/4" BORE 1 3-5/8" OD 1/16" HGT
Part # TRB-4458
BDI # 1088810
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
2.75
Bore 2 - Millimeter:
69.85
Height - Inch:
0.063
Bore 2 - Inch:
2.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No