60B32
Description
60B32 ROLLER CHAIN SPROCKET ; 3/4" P 32T 3/4" MIN PLAIN BORE
Part # 60B32
BDI # 623485
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Global Part Number GPN:
36320
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
7222 BECBM
Description
7222 BECBM ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBM
BDI # 1420836
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257656
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
50B45
Description
50B45 ROLLER CHAIN SPROCKET ; 5/8" P 45T 3/4" MIN PLAIN BORE
Part # 50B45
BDI # 621995
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
36272
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
40B48
Description
40B48 ROLLER CHAIN SPROCKET ; 1/2" P 48T 3/4" MIN PLAIN BORE
Part # 40B48
BDI # 620216
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Global Part Number GPN:
36177
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
792-2
Description
792-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-1/8" OD 1-3/8" WD
Part # 792-2
BDI # 1351320
Features
Component:
Cup
Width - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Outside Diameter - Millimeter:
206.375
Global Part Number GPN:
648339
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
792