5314MF

COMPARE

5314MF

Description
5314MF ANG CONTACT BALL BRG ; 70MM BORE 150MM OD 63.5MM WD

SKF

Part # 5314MF

BDI # 663067

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256475
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY