50B23
Description
50B23 ROLLER CHAIN SPROCKET ; 5/8" P 23T 3/4" MIN PLAIN BORE
Part # 50B23
BDI # 621965
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Global Part Number GPN:
36250
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
35B23
Description
35B23 ROLLER CHAIN SPROCKET ; 3/8" P 23T 1/2" MIN PLAIN BORE
Part # 35B23
BDI # 618929
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Global Part Number GPN:
36115
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
D40B23H
Description
D40B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D40B23H
BDI # 607745
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Duplex Type
Global Part Number GPN:
30600
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore