SS-HMQ832-60-H1-56-20
Description
SS-HMQ832-60-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE 60:1 SS QUILL I/P
Part # S323058620
BDI # 22506565
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
SS-HMQ826-60-H1-56-20
Description
SS-HMQ826-60-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE 60:1 SS QUILL I/P
Part # S263044220
BDI # 20188128
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted