R4ZZ
Description
R4ZZ DEEP GROOVE BALL BRG ; 1/4" BORE 5/8" OD 0.196" WD SR
Part # R4ZZ
BDI # 1403169
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4001
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
62212-2RS1
Description
62212-2RS1 DEEP GROOVE BALL BRG ; 60MM BORE 110MM OD 28MM WD
Part # 62212-2RS1
BDI # 1421999
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262956
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6305 2RSNRJEM
Description
6305 2RSNRJEM DEEP GROOVE BALL BRG ; 25MM BORE 62MM OD 17MM WD 2-SEALS
Part # 6305 2RSNRJEM
BDI # 21988009
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2690
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
RLS 8-2RS1
Description
RLS 8-2RS1 DEEP GROOVE BALL BRG ; 1" BORE 2-1/4" OD 5/8" WD
Part # RLS 8-2RS1
BDI # 1419916
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262982
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6215 2RSJEM
Description
6215 2RSJEM DEEP GROOVE BALL BRG ; 75MM BORE 130MM OD 25MM WD 2-SEALS
Part # 6215 2RSJEM
BDI # 21988079
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2363
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No