EM2513T
Description
EM2513T GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 3948M OPSB F1
Part # EM2513T
BDI # 127173
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CDP3326
Description
CDP3326 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 1800RPM 180VDC NEMA TENV
Part # CDP3326
BDI # 125582
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
VFDL3501M
Description
VFDL3501M FRAME DUTY AC MOTOR ; 1/3HP 56C FRM 1800RPM 115/230VAC 60HZ
Part # VFDL3501M
BDI # 130955
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
02518ET3E284T-W22
Description
02518ET3E284T-W22 AC MOTOR ; 25HP FR 284T 460V 3PH TEFC 1765 RPM
Part # 02518ET3E284T-W22
BDI # 960537
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.913
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
Foot Mounted
M3538
Description
M3538 GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56 3416M TEFC F1
Part # M3538
BDI # 129554
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted