Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
50
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Rolling Element:
Cylindrical Roller Bearing - Double Row
LFR5201-12-2Z
Description
LFR5201-12-2Z CAM FOLLOWER BEARING ; DBL ROW GAP SEAL
Part # LFR5201-12-2Z
BDI # 18318140
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
40
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Rolling Element:
Cylindrical Roller Bearing - Double Row
NAST8ZZ
Description
NAST8ZZ CAM FOLLOWER BEARING ; YOKE TYPE 0.945IN RLR DIA FLAT SURFACE
Part # NAST8ZZ
BDI # 516000
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238708