40BS30 1
Description
40BS30 1 ROLLER CHAIN SPROCKET ; 1/2" P 30T 1" BORE
Part # 40BS30 1
BDI # 619800
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
33088
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
22215 E
Description
22215 E SPHR ROLLER BRG ; 75MMX130MMX31MM SHAFT MOUNT
Part # 22215 E
BDI # 1418892
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Duplex Type
Global Part Number GPN:
30604
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
NU 312 ECP
Description
NU 312 ECP CYLINDRICAL RLR BRG ; 60MM BORE 130MM OD 31 WID RBEC 1
Part # NU 312 ECP
BDI # 1420646
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455784
Number of Rows of Rollers:
Single Row
50BS27 1
Description
50BS27 1 ROLLER CHAIN SPROCKET ; 5/8" P 27T 1" BORE
Part # 50BS27 1
BDI # 621501
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
With 2 Set Screw
Global Part Number GPN:
33207
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore