TL18L100-1108
Description
TL18L100-1108 SYNCHRONOUS SPROCKET ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # 113599
BDI # 255322
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.706
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573591
Pitch Diameter - Millimeter:
54.585
3206 A/C3
Description
3206 A/C3 ANG CONTACT BALL BRG ; 30MMX62MMX23.8MM
Part # 3206 A/C3
BDI # 1416786
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258091
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22205 E/C3
Description
22205 E/C3 SPHR ROLLER BRG ; 25MMX52MMX18MM SHAFT MOUNT
Part # 22205 E/C3
BDI # 1417373
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
RA100RRB
Description
RA100RRB INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # RA100RRB
BDI # 1425575
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561647
Mounting Method:
Eccentric Collar
6207-2RS1
Description
6207-2RS1 DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 6207-2RS1
BDI # 1420680
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2310
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No