22228EXQKW33 C3
Description
22228EXQKW33 C3 SPHERICAL ROLLER BEARING ; 140MM ID X 250MM OD X 68MM WD
Part # 22228EXQW33KC3
BDI # 21991846
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
VG-J200-188-10
Description
VG-J200-188-10 J LEG GUIDE PROFILE ; NON-RETURNABLE UHMW 3/16"X2" 10FT/RLL
Part # VG-J200-188-10
BDI # 338374
Features
Series:
2" J-Legs
Track Width - Millimeter:
50.8
Length - Feet:
10
Track Width - Inch:
2
Height - Millimeter:
12.192
Height - Inch:
0.48
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide | Wear Strip