14MX-112S-68

COMPARE

14MX-112S-68

Description
14MX-112S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196112

BDI # 1094846

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : In stock
Loading Price
QTY
P11214M40-E

COMPARE

P11214M40-E

Description
P11214M40-E SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P11214M40-E

BDI # 610027

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577486
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-112S-90

COMPARE

14MX-112S-90

Description
14MX-112S-90 SYNCHRONOUS PULLEY ; 14MM P 112T 90MM W BORED FOR BUSHING

GATES

Part # 77199112

BDI # 1094847

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY