EJMM3312T
Description
EJMM3312T PUMP AC MOTOR ; 10HP 213JM FRM 3600RPM 230/460VAC
Part # EJMM3312T
BDI # 127048
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted